DAS (Former Disco Abrasive SYSTEMS) Cutting Wheel Lizard Hyper 1.5 (Mata Gerinda Potong)

Sebelum PPN:
Rp689.900 - Rp1.099.900
Spesifikasi
AbrasiveCZ
Abrasive Grain Size#36
HardnessP
Main Materials to CutStainless steel/metal
Maximum Peripheral Speed (m/s)80
Thickness (mm)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-sided reinforced cutting wheel that uses super-ceramic abrasive grains. A product that emphasizes maximum life and durability.
For stainless steel and metal. (Small diameter pipe, round bar, small diameter steel, thin steel plate, corrugated iron, sash, etc.)
*Please read the instruction manual carefully before using. * Please do not use the side of the toy as it may be damaged.
Feature
Specification
Double-sided reinforcement

Ulasan Produk

Tidak ada ulasan