3M Sponge Abrasive Jigsaw Puzzle Type

Sebelum PPN:
Rp75.900
Spesifikasi
Height (mm)140
Thickness (mm)5
Width (mm)114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to polish small parts. Flexibility to fit curved surfaces. Excellent polishing power for both dry and wet types. There is no waste with 12 pieces per sheet. The cushioning effect fits in your hand. Can be used repeatedly by washing with water. Easy to use without cutting. Since there are many corners, it is easy to polish small parts and complicated shapes. Compatible with both dry and wet types.
Placing plastic feet, removing rust and dirt from metal, deburring small parts, removing dirt around water, polishing woodwork, etc.
* To prevent damage caused by scattered abrasive powder and detached abrasives, wear a hat, protective glasses, dust mask, protective gloves, long-sleeved work clothes, etc., and check the safety of the surroundings before starting work. Try polishing in an inconspicuous place to see if there are too many scratches. This product may be damaged unexpectedly depending on the usage method and conditions, so please check in advance whether it will reach your goal. Please check before use whether there are any defects or abnormalities in appearance due to handling during transportation. Do not leave it in direct sunlight, extremely dry or damp for a long time. Should it get in your eyes, rinse with water without rubbing.

Ulasan Produk

Tidak ada ulasan