Ishihashi Seiko Jet tap

Sebelum PPN:
Rp239.900
Spesifikasi
Abrasive MaterialsGeneral steel, low-medium carbon steel, alloy steel
AccuracyJIS Class 2
MaterialSKH
Processing ScrewUnified details
Screw Length (mm)18
Shank square (mm)3.2
Surface TreatmentHomo processing
Thread Number of Chamfer5 mountains

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the entire groove is a left spiral groove, all chips are discharged forward.
Since the groove is shallow and the core thickness of the tap is large, the torsional strength is strong and it is hard to break.
For through holes only

Ulasan Produk

Tidak ada ulasan