UNIKA HSS Cordless Hole Saw (Hexagon Shaft Type)

Sebelum PPN:
Rp439.900 - Rp689.900
Spesifikasi
Effective Length (mm)12
Overall Length (mm)75
ShankHex axis 6.35mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cobalt highs are used for the blade.
The sharp sharpness realizes light and comfortable work.
Blade thickness is only 0.5mm. Cutting resistance is thoroughly suppressed, wasteful power consumption is eliminated, and the number of holes drilled with one full charge is improved.
Thin iron plate (2 mm or less), aluminum plate (2 mm or less), PVC plate, plywood, stainless steel plate (0.5 mm or less), FRP plate, resin plate
* Cannot be used with impact wrenches, drilling machines, vibration drills, and hammer drills. Please use with a charging drill of 9.6V or higher.

Ulasan Produk

Tidak ada ulasan