3M Flap Disc 769F

Sebelum PPN:
Rp1.199.900
Spesifikasi
Blade Length (mm)25
MaterialPrecision molded ceramic abrasive
Maximum Operating Peripheral Speed (m/minute)72[4320]
Suitable MaterialGeneral steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the base material is moderately durable and the polishing power lasts for a long time, it is suitable for polishing iron-based materials that require a lot of work.
A polishing disc that has cushioning properties, is less likely to cause deep scratches, and is easy for anyone to use.
3M's unique precision molded abrasive grains provide excellent polishing power.
For removing weld beads from general steel, polishing finish after cutting, chamfering, and deburring
Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan