Fuji Tombo Fiber Disc FDH

Sebelum PPN:
Rp379.900 - Rp519.900
Spesifikasi
Abrasive GrainCC
Base MaterialFiber
SizeType 4
Suitable MaterialMetal, stone
Thickness of Base Material (mm)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A disc for heavy grinding.
Attached to a portable sander / grinder, it is used for deburring and rust removal.
Since the hollow type does not have an abrasive material in the center, the metal fittings can be tightened without loosening when mounting on a disc grinder.
General polishing of metals and stones, rust removal on coated surfaces, deburring
* Do not use for anything other than its intended purpose.

Ulasan Produk

Tidak ada ulasan