Miyanaga Deltagon Bit SDS-Plus (for saddle bands, effective length 50 mm) 5-pack

Sebelum PPN:
Rp1.099.900
Spesifikasi
Blade MaterialCarbide tip
Effective Length (mm)50
Overall Length (mm)166
Quantity5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank ShapeSDSplus
Suitable ModelLightweight hammer drill
Trusco Part No.161-8593

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performance has been further improved by adopting three blades.
Suitable for mounting saddle bands and floor bands.
Work Material: Concrete, Block, Mortar, Stone.

Ulasan Produk

Tidak ada ulasan