Miyanaga Delta Gombit Long for vibration

Sebelum PPN:
Rp209.900 - Rp239.900
Spesifikasi
Compatible MotorElectric drill (use with a vibration drill)
Effective Length (mm)90
Number of Tips3
Overall Length (mm)150
Suitable MaterialMortar, block, unreinforced concrete

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Workability and economy are greatly improved by the 3-flute.
Outstanding durability Drilling speedup You can drill holes that are close to a perfect circle.
Improved positioning performance.
For drilling holes in concrete, blocks, mortar, and ceramic siding.
* Be sure to use the electric motor with a vibration drill in vibration mode. Impact drills and drill drivers cannot be used. * Cash on delivery orders may be shipped the next day or later. ..

Ulasan Produk

Tidak ada ulasan