Spesifikasi
| Abrasive | Aluminum oxide |
|---|---|
| Abrasive Grain Size | 400 |
| Abrasive structure | Non-woven |
| Color | Gray |
| Grain Size, Compatible Finish | 400 |
| Hardness | S |
| Suitable Tool | Tabletop grinder |
| Thickness (mm) | 19 |
| Type | S |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Highly accurate deburring work can be easily performed without generating secondary burrs and changing the dimensions of the main body.
"Scotch-Brite" is hardened into a wheel shape and has improved deburring ability by high-speed rotation.
Please use with the double-headed grinder you are currently using.
Bench grinder flange 15.9mm bush installed.
Since the dedicated flange is already attached, it can be easily used with a desktop electric grinder.
Deburring work that requires a long life / Milling, drilling, grindstone grinding, lathes, fine burrs after drilling (hard) High hardness wheels have excellent polishing power, and work can be done with high efficiency with uniform finish. increase. (Soft) Since it has moderate elasticity and polishing power, it can be used for deburring work such as precision parts with strict dimensional accuracy. (Middle) The wheel has a good balance of polishing power and durability, so it is suitable for deburring work that requires a long life.
"Scotch-Brite" is hardened into a wheel shape and has improved deburring ability by high-speed rotation.
Please use with the double-headed grinder you are currently using.
Bench grinder flange 15.9mm bush installed.
Since the dedicated flange is already attached, it can be easily used with a desktop electric grinder.
Deburring work that requires a long life / Milling, drilling, grindstone grinding, lathes, fine burrs after drilling (hard) High hardness wheels have excellent polishing power, and work can be done with high efficiency with uniform finish. increase. (Soft) Since it has moderate elasticity and polishing power, it can be used for deburring work such as precision parts with strict dimensional accuracy. (Middle) The wheel has a good balance of polishing power and durability, so it is suitable for deburring work that requires a long life.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/iqP114838674-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
