3M Cutting Wheel 51782 (Batu Gerinda Potong)

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number64-8946-56
AbrasiveCeramic precision molded abrasive grains (aluminum oxide)
Abrasive Grain Size#60
HardnessR
Maximum Peripheral Speed (m/minute)80
Suitable MaterialGeneral steel, stainless steel
Thickness (mm)1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Good penetration and less blurring, so the cut end is beautifully finished. Work can be done with a light force, so the load is reduced and you can work with peace of mind.
For cutting general steel, stainless steel, etc.

Ulasan Produk

Tidak ada ulasan