3M Clean Sanding Sheet Roll Cubitron 2 (Amplas Kertas)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Length (m)10
Width (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cubitron with good machinability and fine abrasive grain [[TM]] [[R2]] Abrasive grains can improve workability and shorten work time. Substrate with fine holes suitable for dust suction work. Abrasive for polishing. Perforations are made at positions that can be divided into 55 mm and 20 mm in the width direction, and perforations are made at a pitch of 60 mm in the length direction.
For putty polishing when repairing automobiles and foot polishing of electrodeposited painted surfaces.

Ulasan Produk

Tidak ada ulasan