UNIKA Concrete drill Vibration drill bit B type 5 pcs set

Sebelum PPN:
Rp479.900
Spesifikasi
Compatible MotorVibration drill (use mode / vibration / rotation)
Effective Length (mm)50
MaterialSK material
Overall Length (mm)85
ShankStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a wide variety of sizes, we can meet a wide range of work environment needs.
Uses a carbide tip that emphasizes durability, and achieves outstanding sharpness due to the uniquely designed cutting edge shape and angle.
SKS material (alloy tool steel) with excellent rigidity and impact resistance is selected for the cutting edge diameter: 5.0 mm or less. Minimize breakage and bending of the drill.
Concrete, blocks, bricks, mortar

Ulasan Produk

Tidak ada ulasan