UNIKA Concrete Drill Chip Top Bit (SDS-plus) TT Type

Sebelum PPN:
Rp149.900
Spesifikasi
Compatible MotorLightweight hammer drill
Effective Length (mm)100
Overall Length (mm)160
ShankSDS-plus
Size5.4x160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By making the candle-shaped carbide tip and the cutting edge thinner, the work material is sharply drilled and the drilling speed is improved.
The center point at the tip of the carbide tip demonstrates outstanding positioning performance, enabling drilling close to a perfect circle.
The center point suppresses runout during drilling and reduces the vibration burden during work.
Concrete, block, brick, mortar

Ulasan Produk

Tidak ada ulasan