TRUSCO NC Lathe Collet Holder - ERM Double-Ended SSLD Type (Inch)

Kondisi Barang:
Sebelum PPN:
Rp1.799.900 - Rp1.899.900
Spesifikasi
Finish MaterialSCM415

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-headed collet holder that can process workpieces on both sides of the main spindle and sub spindle with a single holder.
The nut is an ERM (mini) type.
The shank diameter is inches, and there are three types: 5/8, 3/4, and 1 inch.
Wrench collet is sold separately.
Shank straightness (runout accuracy): ± 0.0010 mm to 0.0030 mm at a position 300 mm from the tip of the holder.

Ulasan Produk

Tidak ada ulasan