TRUSCO NC Lathe Collet Holder - ER Short Nose SSL Type (Inch)

Kondisi Barang:
Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number64-8695-73
Applicable WrenchW-ER16
Finish MaterialSCM415
Mass (g)400
Outer Diameter (mm)Nut diameter 28
Overall Length (mm)142
Shank Diameter3/4 inch
Suitable ColletER16
Total Length L1 (mm)120
Total length l2 (mm)22
Trusco Part No.207-6932

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small and short holder ideal for Swiss type and comb tooth type NC lathes.
The nut is an ER (hexagon / hook) type.
The shank diameter is inches, and there are two types, 5/8 "and 3/4".
Wrench collet is sold separately.
Shank straightness (runout accuracy): ± 0.0010 mm to 0.0030 mm at a position 300 mm from the tip of the holder.

Ulasan Produk

Tidak ada ulasan