TRUSCO NC Lathe Collet Holder - ER Double-Ended SSLD Type

Kondisi Barang:
Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number64-8695-98
Applicable WrenchW-ER11
Finish MaterialSCM415
Mass (g)300
Outer Diameter (mm)Nut diameter 19
Overall Length (mm)82
Shank Diameter25
Suitable ColletER11
Total Length L1 (mm)52
Total length l2 (mm)15
Trusco Part No.207-6731

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-headed collet holder that can process workpieces on both sides of the main spindle and sub spindle with a single holder.
The nut is an ER (hexagon / hook) type.
The shank diameter is metric, and there are two types, 22 mm and 25 mm.
Wrench collet is sold separately.
Shank straightness (runout accuracy): ± 0.0010 mm to 0.0030 mm at a position 300 mm from the tip of the holder.

Ulasan Produk

Tidak ada ulasan