TRUSCO NC Lathe Collet Holder - ER Collet SL Type (Metric) (Chuck Kolet Lurus)

Kondisi Barang:
Sebelum PPN:
Rp1.099.900 - Rp2.199.900
Spesifikasi
Finish MaterialSCM415

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Collet holder with flat for NC lathe.
The nut is an ER (hexagon / hook) type.
The shank diameter is metric, and there are four types: 20 mm, 25 mm, 32 mm, and 40 mm.
Wrench collet is sold separately.
Shank straightness (runout accuracy): ± 0.0010 mm to 0.0030 mm at a position 300 mm from the tip of the holder.

Ulasan Produk

Tidak ada ulasan