Ishihashi Seiko Straight Shank Cobalt Saw Drill (Mata Bor Lurus)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Blade Diameter (mm)7
Flute Length (mm)73
MaterialMaterial: HSCO-M42
Overall Length (mm)105
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)7
Tip Angle (°)120
Trusco Part No.502-0123

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is a small diameter drill at the tip, and the second stage has a circular cutting edge that performs end mill cutting, so even thin plates and plastic resins can be drilled without cracking and with clean holes without burrs on the back.
The new drill, which combines a centering drill and an end mill, allows cutting at twice the feed rate, resulting in higher efficiency.
Workpiece: thin stainless steel, stainless steel pipes, etc.
Feature
Specification
Stepped tip

Ulasan Produk

Tidak ada ulasan