3M CNS Uniwheel (Roda Abrasif)

Sebelum PPN:
Rp7.299.900 - Rp11.999.900
Spesifikasi
Grain Size, Compatible Finish120
Hole Diameter (mm)9.5
MaterialAbrasive material: Silicon Carbide
Outer Diameter (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a product made by laminating and compressing CNS raw fabric.
Rust, oxide film can be removed, paint can be peeled off, and only deposits on the metal surface can be removed without scraping the metal too much, and a uniform finished surface can be obtained in a short time without leaving deep scratches.
Also, unlike a wire brush, it does not scatter and stick, so you can work safely.
Groove surface treatment before steel pipe welding.
Steel deposits, oxide film, and coating film peeling.

Ulasan Produk

Tidak ada ulasan