UNIKA Charging multi drill bit MJ type

Sebelum PPN:
Rp129.900 - Rp389.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Asymmetrical cutting edge shape! This one can be used for various work materials! Charging multi-drill bit!]
Excellent positioning performance with special polishing!
In addition to the asymmetrical cutting edge, special thinning polishing significantly reduces the cutting edge slippage when drilling metal plates.
Cutting resistance is reduced and drilling with low torque is possible.
Supports a wide range of work materials, including slippery iron plates.
Composite materials such as iron plate + mortar, stainless steel plate + wood can also be drilled in one shot!
A 6.35mm hexagonal shaft shank that can be attached to an impact driver with a single touch.
Drilling thin steel plates, wood, plastic, mortar, gypsum board, siding, ALC, ceramic tiles, and composite materials of these.
* Cannot be used with a vibrating drill.
* Make holes at right angles to the object.
* Please read the instruction manual of the electric drill to be used carefully and follow the instructions.

Ulasan Produk

Tidak ada ulasan