SUN POWER (Sun Power/Taiyo Shokai) Channel brush no. 6-D type 3 set stainless steel

Sebelum PPN:
Rp1.199.900
Spesifikasi
Overall Height (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a "6D type 3 line type (6D3 type) channel brush" with a wide range of brush shapes. Since it is in the shape of an iron, it is easy to apply force and is suitable for polishing a wide area. Can be used for any maintenance work.
Rust removal, deburring, paint peeling, etc. on metal items. Heavy-duty grinding and polishing work, base preparation for painting, polishing and stripping of small parts of wooden products

Ulasan Produk

Tidak ada ulasan