TRUSCO Ceramic Flap Wheel (Amplas Gerinda Susun)

Kondisi Barang:
Sebelum PPN:
Rp839.900 - Rp979.900
Spesifikasi
Shaft Length (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tough ceramic abrasive grains and flexible base cloth provide a sharp and smooth (mild) grinding feel.
The soft feel of the flap wheel combined with the grinding power of the high-hardness ceramic abrasive grains allows for work with an unprecedented feel.
In addition to the flap wheel's unique feature of discharging worn abrasives, the ceramic abrasive grains efficiently shatter upon impact, maintaining high grinding power and stable polishing performance.
The flap wheel's structure prevents heat from being applied to the workpiece, and the grinding power of the ceramic abrasive grains allows for smooth, delicate polishing work without causing burns.
For deburring and chamfering.
For polishing delicate workpieces such as molds.
For grinding and polishing iron, stainless steel, and other difficult-to-cut materials.
For polishing surfaces, interiors and curved surfaces.
For polishing the inside of pipes.
For rounding edges and around holes.
Tool used: Straight grinder.
*Please use at or below the maximum operating speed.
*Please be sure to wear protective glasses, a dust mask, protective gloves, a hard hat, long-sleeved clothing, etc.
*Make sure to insert the product shaft into the rotating tool up to 2/3 of its length to securely attach it.
*Never use near flammable or dangerous materials.
* Never use excessive force (pressing hard or twisting, etc.)

Ulasan Produk

Tidak ada ulasan