SUN POWER (Sun Power/Taiyo Shokai) Cylindrical Brush Caulking (SUS304) Stainless Steel Shaft (Mata Bor Sikat Kawat)
#Grup produk P114835358
Spesifikasi
| Hub Cylinder Length (mm) | 35 |
|---|---|
| Shaft Length (mm) | 25 |
| Tool for Mounting | Electric drills, bench drill presses, straight grinders, etc. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Suitable for polishing narrow areas such as bottoms and corners, removing rust, and removing scale after welding. Since the wire rod of the cylindrical brush is tied in the center with a wire, the wire rod does not spread easily when it is rotated, making it easy to operate. The shaft type is easy to install and replace, and has excellent workability, making it ideal for narrow areas that cannot be treated with wheel-type, cup-type, or bevel-type brushes.
Polishing metal surfaces and corners, removing burrs, removing paint, removing stubborn rust, etc. Removal of rust and dirt from various metal products, deburring of angle corners, hole bottoms and side walls, deburring after metal processing, deburring of rubber and plastic, cleaning before and after welding, cleaning of recesses and inside of pipes, extrusion. Cleaning molds, molds and tools, cleaning screw holes, rounding edges, etc. Used by attaching to rotating tools such as electric drills, tabletop drilling machines, and straight grinders.
Polishing metal surfaces and corners, removing burrs, removing paint, removing stubborn rust, etc. Removal of rust and dirt from various metal products, deburring of angle corners, hole bottoms and side walls, deburring after metal processing, deburring of rubber and plastic, cleaning before and after welding, cleaning of recesses and inside of pipes, extrusion. Cleaning molds, molds and tools, cleaning screw holes, rounding edges, etc. Used by attaching to rotating tools such as electric drills, tabletop drilling machines, and straight grinders.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Cylindrical%20Brush%20Caulking%20(SUS304)%20Stainless%20Steel%20Shaft%20(Mata%20Bor%20Sikat%20Kawat)/9yP114835358-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
