Miyanaga Carbide Hole Saw 278P

Sebelum PPN:
Rp1.099.900 - Rp8.099.900
Spesifikasi
Compatible MotorElectric drill (use only for rotation)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Depth of the corner that enables drilling of curved surfaces such as pipes.
The body is deep and can be drilled in curved lines such as metal pipes.
For drilling holes in curved materials such as stainless steel pipes, steel pipes, and copper pipes.
For drilling holes in steel plates, stainless steel plates, copper plates, aluminum, etc. up to a plate thickness of 4 mm.
Center drill C type (cobalt high speed) is used.
* If you order by cash on delivery, it may be shipped the next day or later.
Feature
Specification
Center drill: Cobalt high speed

Ulasan Produk

Tidak ada ulasan