TRUSCO Carbide Electrodeposition Diamond Burr (#325) (Mata Bor Tuner Diamond)

Kondisi Barang:
Sebelum PPN:
Rp849.900
Spesifikasi
Abrasive Grain Size325
Blade Length (mm)3
Mass (g)5
Overall Length (mm)50
Shaft Length (mm)41
ShapeCylindrical
Tip Angle (°)0
Under Neck Length (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For finishing, inner surface, and chamfering.
Since it is a carbide shank, the shank has high rigidity and there is almost no shaving in the notch, so it can be cut precisely.
Working with a low load is effective.
Be careful when handling it as it is a very thin shank and easily breaks. Please note that it may break if a load is applied even during grinding.
* Be careful when handling as it is a very thin shank and easily breaks. Please note that it may break if a load is applied even during grinding.

Ulasan Produk

Tidak ada ulasan