MRA (Muraki Real Advance) Carbide bar (long shank C series)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Blade Length (mm)27
MaterialBrazing type
Offset Angle (°)14
Perforated LineMaster cut
Shank Length (mm)120
Suitable MaterialCarbon / alloy steel, heat resistant steel, stainless steel, cast iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The cutting edge is divided by cross-cutting, and the chip is divided into small pieces for each cutting edge, so that it is easy to handle.

Ulasan Produk

Tidak ada ulasan