MRA (Muraki Real Advance) Carbide bar (HD series)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Blade Length (mm)22
MaterialBrazing type
Perforated LineMaster cut (coarse)
Shank Length (mm)45
Suitable MaterialStainless steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent carbide material / Uses a newly developed carbide material that can withstand heavy cutting and is less likely to wear or chip.
Reinforced by HIP treatment / Carbide material is HIP treated to increase its strength to withstand heavy cutting. Unique blade shape / blade shape withstands heavy cutting and adopts a shape with good chip evacuation. For cutting hard materials / Highly efficient heavy cutting of high hardness materials such as rapidly cooled cast iron / For heavy cutting of tough difficult-to-cut materials / High shaft tension and high toughness containing nickel, chrome, molybdenum, etc. Heavy cutting of special difficult-to-cut materials is possible
Feature
Specification
Suitable for work materials that are less prone to chattering and have large chip pockets that can easily clog chips.

Ulasan Produk

Tidak ada ulasan