MRA (Muraki Real Advance) Carbide bar (Coating C series)

Sebelum PPN:
Rp1.099.900
Spesifikasi
MaterialBrazing type
Perforated LineSpiral cut
Shank Length (mm)45
Suitable MaterialCarbon / alloy steel, heat resistant steel, stainless steel, cast iron, copper / copper alloy, magnesium alloy, titanium alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Excellent cutting surplus because uniform chips can be obtained from long uniform cutting edges.
The film layer formed by TiN (titanium nitride) coating on the surface of the carbide bar lowers the coefficient of friction and increases the hardness. Chip brushing is improved, welding is prevented and the bar has a long service life.

Ulasan Produk

Tidak ada ulasan