MRA (Muraki Real Advance) Carbide bar (Coating A series)

Sebelum PPN:
Rp579.900
Spesifikasi
Blade Length (mm)6.4
MaterialAll cemented carbide
Overall Length (mm)38
Perforated LineMaster cut
Suitable MaterialCarbon / alloy steel, heat resistant steel, stainless steel, cast iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The cutting edge is divided by cross-cutting, and the chip is divided into small pieces for each cutting edge, so that it is easy to handle.
The film layer formed by TiN (titanium nitride) coating on the surface of the carbide bar lowers the coefficient of friction and increases the hardness. Chip brushing is improved, welding is prevented and the bar has a long service life.

Ulasan Produk

Tidak ada ulasan