UNIKA Bimetal Hole Saw Bimetal Combo Tool Box Set

Sebelum PPN:
Rp3.399.900 - Rp3.799.900
Spesifikasi
Effective Length (mm)40 (Penetrating caliber: 30 mm or more)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unica Bimetal Hole Saw Bimetal Combo is a convenient tool box set for carrying and storing.
The toolbox set comes with a shank, two center drills and a charging shaft.
Cutting of thin iron plate (3.2 mm or less), aluminum plate (3.2 mm or less), PVC plate, metal siding, gypsum board.
* Impact wrench, vibration drill and hammer drill cannot be used.
* Use the electric drill specified by Hall Saw.
* Before attaching or detaching to the motor, make sure that the start switch is turned off, and be sure to unplug the power plug from the outlet before doing so.
* Due to friction during drilling, the product body, chips, and drilling surface are hot. Never touch it with your bare hands.
* Please wear clothes suitable for your work. In particular, wear protective goggles to prevent chips from getting into your eyes.
* Please prepare the work environment before starting work.
* Please read the instruction manual of the motor to be used carefully before use.

Ulasan Produk

Tidak ada ulasan