3M Trizact Belt 305EA

Sebelum PPN:
Rp5.999.900
Spesifikasi
Abrasive GrainWA
Abrasive Grain Size3000
Belt Length (mm)3350
Belt Width (mm)50
Mass (g)140
Trusco Part No.295-9801
Width x Length (mm)50x3350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using a belt product with higher polishing power than buffs, the polishing process time can be shortened.
Since it is not necessary to use oil and fat abrasives, the working environment can be improved.
When used in combination with a flexible contact wheel, it is possible to polish workpieces with complex shapes.
Finishing of angle materials, flat bars and pipes.
Decorative finish on the thin display frame.
Finishing doorknobs and building hardware.
* For dry type only

Ulasan Produk

Tidak ada ulasan