PROXXON Wood Lace DX (Mesin Bubut Kayu)

Sebelum PPN:
Rp7.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)485x91x140
Mass (kg)About 2.2
Power Consumption (W)80
Power Input (V)100(50/60Hz)
Rated Usage Time (minute)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with 6 types of collets (for Φ2, 3, 4, 6, 8, 10 mm), equipped with spindle through holes, and can process a wide range of small diameter round bars. A woodworking lathe that enables a wider variety of processing.
Feature
Specification
Processing material dimensions (round material) DIA50mm, (square material) 40 x 40mm, (length) 220mm *The dimensions of the processing material vary depending on the mounting dimensions.

Ulasan Produk

Tidak ada ulasan