FUJIYA Wire stripper C type (black gold)

Sebelum PPN:
Rp459.900
Spesifikasi
Overall Length (mm)167

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A collection of 3 sizes of wires (0.65, 0.9, 1.2mm) mainly used in light electrical work.
It is possible to strip two cores at once.
Comes with a convenient 50mm gauge.
The blade part is precisely polished, allowing for easy, high-precision peeling.
The grip uses a soft resin molded grip that won't hurt even if you squeeze it hard.
Since it is spring-loaded, continuous work can be done easily.
It is possible to cut copper wire at the base of the blade.
For light electrical work such as intercoms and fire alarms.
* Do not use for any purpose other than its intended purpose.
* Please check the safety around you when working.
* Please wear protective glasses when working.
* Please do not use more than your ability.
* Never use it for objects with electricity flowing through it. There is a risk of electric shock.

Ulasan Produk

Tidak ada ulasan