FUJIYA Wire Pliers (Black Gold)

Sebelum PPN:
Rp849.900 - Rp879.900
Spesifikasi
Cutting Capacity, IV Wire (mm²)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable cutting blade: A specially shaped blade that cuts core wires one by one distributes the force and can cut with 1/3 of the force.
Grip part: Since the grip part is round, you can firmly grasp the member at 3 points.
Hard wire cutting blade: The root side blade is high frequency hardened to cut hard wire such as piano wire.
New fastening method: Uses a new fastening method that causes less rattling even when opened and closed 10,000 times. High durability with little blade wear.
Grip shape: By adding a constriction to the grip, it is designed to be easy to apply force with one hand and easy to grip.
It can be used for cutting VA / VVF, iron wire, and piano wire.
* Never cut into an object with electricity flowing through it. There is a risk of electric shock.
* Do not use for any purpose other than its intended purpose.
* Please check the safety around you when working.
* Please wear protective glasses when working.
* Please do not use more than your ability.
* Depending on the cutting member, there may be marks on the surface due to its nature, but there is no quality problem.
* Do not cut hard wires with this blade.

Ulasan Produk

Tidak ada ulasan