Top Kogyo Universal short socket set for electric drills

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number64-8508-68
Case Dimensions (width x depth x height) (mm)255x165x60
Mass (g)1400
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsEUS-7S.8S.10S.12S.13S.14S.17S.19S.21S.24S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily work even in narrow places such as corners.
Since the total length is shorter than the conventional universal socket, it is ideal for attaching and detaching bolts and nuts in even narrower spaces.
A set with a case that is convenient to carry.
For tightening various bolts and nuts. Ideal for assembly and dismantling work in narrow construction sites.
Suitable for attaching and detaching various industrial bolts and nuts near walls.
* Do not bend it more than 30 ° forcibly.
* Please use correctly and safely within the guaranteed torque (75N . m).
* If an excessive load is applied, the hexagonal shank may be damaged.
* Using diagonal or shallow hooks on bolts and nuts may cause damage.
* Please use an electric drill with a clutch or with an impact.
* Do not use for any purpose other than the purpose of using the tool.
Feature
Specification
Shank press-fit type, 18V compatible, 6-sided surface (EUS-7S), 12-sided surface (EUS-8S-24S)

Ulasan Produk

Tidak ada ulasan