TRUSCO Ultra-Wide Titanium Alloy Monkey Wrench

Kondisi Barang:
Sebelum PPN:
Rp8.299.900
Spesifikasi
AS ONE Part Number64-8748-36
Finish MaterialTi-6AL-4V Titanium Alloy
Mass (g)180
Maximum Jaw Opening (mm)38
Overall Length (mm)200
Trusco Part No.207-1964

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The specific weight of titanium alloy is about 4.4, which is about 60% lighter than iron.
It has better corrosion resistance than stainless steel and is ideal for food equipment, medical care, ships, and waterproofing work.
Since it is non-magnetic, it is not affected by magnetic force and has no adverse effect on electronic devices, and can be used in workplaces in magnetic fields such as precision machinery, communication OA equipment, and power plants.
It has a larger maximum opening than a normal wide monkey wrench, and can handle bolts and nuts that are two sizes larger than normal products.
It has a scale.

Ulasan Produk

Tidak ada ulasan