Honda Electronics Ultrasonic cutter with blade fixing set

Sebelum PPN:
Rp36.999.900
Spesifikasi
Cable Length (m)Handpiece: 1.6 (straight)
Frequency (kHz)Nominal oscillation: 31
Handpiece Dimensions (mm)DIA32 x 144mm (including blade), 130g
Included AccessoriesReplacement blades BDC200P / 1 case (40 blades) *Blades with holes cannot be used, Blade fixing tool ZH04 / 1 piece, Blade fixing screw HB03 / 3 pieces, Hex wrench RR02 / 1 piece, AC adapter 1 piece
Mass (kg)1
Operating Temperature Range (°C)10 to 35 (no condensation)
Power ConsumptionUp to 80VA
Power Input (V)INPUT AC100-240 50/60Hz,OUTPUT DC 12
Set ContentsBlade fixing tool ZH04 x 1, Blade fixing screw HB03 x 1, Hexagonal wrench RR02 x 1
Size (mm)190x175x55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultrasonic cutter is a tool that reduces work time by transmitting minute ultrasonic vibrations to blades, files, grinding stones, etc., using the blade, vibration, and frictional heat.
It is said to "cut plastic like butter," and not only can it cut materials without applying force, but it can also be used for a variety of processing tasks with its wide range of replacement blades.
*This is not a medical device*This device is a hobby tool and cannot be used for medical procedures.
*Thin blades and thin long blades are not compatible.
*Abrasive stone plates and abrasive stone rods are not supported.

Ulasan Produk

Tidak ada ulasan