Honda Electronics Ultrasonic Cutter
#Grup produk P114829056
Spesifikasi
| AS ONE Part Number | 64-3182-04 |
|---|---|
| Cable Length (m) | Handpiece cable: 1.6 (straight) |
| Cutable Material | ABS, PP, PET, acrylic |
| Cutting Thickness (mm) | 3 or less |
| Included Accessories | Spare blade (BDC-200P x 1), blade fixing tool x 1, blade fixing screws x 3, hex wrench x 1, protector x 1 |
| Mass (g) | Oscillator (Body) / Approx. 260, Handpiece / Approx. 70 (including output code) |
| Operating Humidity Range | 20 to 70% (no condensation) |
| Operating Temperature Range (°C) | 10~35 |
| Oscillation Frequency (kHz) | 40 |
| Outer Dimensions (mm) | Oscillator: 173 x 89 x 76 (excluding protrusions) / Handpiece: DIA32 x 144 (including blades) |
| Power Adapter | OUTPUT:DC12V/3.3A |
| Power Consumption (W) | Up to 40 |
| Protective Function | Equipped with a temperature sensor inside the handpiece |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a handpiece holder, it is a size that does not bother you in storage.
Since the blade vibrates at high speed of 40,000 times per second due to the vibration of ultrasonic waves, it can be cut with less force and the cut surface is clean.
Gate cutting and deburring of plastics, small items, parts, etc. Cut plastic models, etc. Cut films, sheets, cloth, etc. Substrate pattern cut, etc.
* Items that cannot be cut with a normal cutter cannot be cut.
* Cannot be used for applications where a large force is applied during cutting.
Since the blade vibrates at high speed of 40,000 times per second due to the vibration of ultrasonic waves, it can be cut with less force and the cut surface is clean.
Gate cutting and deburring of plastics, small items, parts, etc. Cut plastic models, etc. Cut films, sheets, cloth, etc. Substrate pattern cut, etc.
* Items that cannot be cut with a normal cutter cannot be cut.
* Cannot be used for applications where a large force is applied during cutting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
