WERA Turbo Gear Driver Set

Sebelum PPN:
Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to conventional screwdrivers, this screwdriver allows for more precise, powerful and faster screw driving. It is integrated into the screwdriver handle and allows for four times faster working speed thanks to a smooth coupling, purely mechanically. Hold the front of the handle with one hand and turn the rear of the handle with the other. The turbo function can be switched on/off at the touch of a button. It is recommended to switch it off when tightening or loosening with high torque, for example in screw connections in wood, or for fine adjustments. The robust maintenance-free gear made of steel has a maximum torque of 14 Nm when the turbo function is deactivated. Thanks to the Rapidaptor bit holder, the Kraftform Turbo can be used with all conventional 1/4 inch hex bits for the various thread geometries. The Rapidaptor function allows the bit to be inserted directly and can be easily removed by pushing the sleeve forward.
*059795 is a hexagonal blade.

Ulasan Produk

Tidak ada ulasan