EMERSON Torque wrench 5-40N.m

Sebelum PPN:
Rp929.900
Spesifikasi
Height (mm)30
Length (mm)238
Mass of Main Unit (g)334
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Body: 40CR steel / Lock ring: Aluminum / Grip & end: Aluminum
The red torque adjustment part is an eye-catching accent.
The overall design is slim and sleek, with a luxurious matte finish.
It is suitable for precision instruments, bicycles, and motorcycle interior parts, and is compact and suitable for working in tight spaces.
Torque range

Ulasan Produk

Tidak ada ulasan