EMERSON Torque wrench 40-200N.m

Sebelum PPN:
Rp1.299.900
Spesifikasi
Height (mm)39
Length (mm)512
Mass of Main Unit (g)1240
Width (mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Body: 40CR steel / Lock ring: Aluminum / Grip & end: Aluminum
The red torque adjustment part is an eye-catching accent.
The overall design is slim and sleek, with a luxurious matte finish.
Suitable for work requiring large torque, such as car wheel nuts, undercarriage, and large machinery.
Torque range

Ulasan Produk

Tidak ada ulasan

Halaman Terkait