PROXXON Torque Wrench / Torque Screwdriver Microclick (Kunci Torsi)

Sebelum PPN:
Rp1.899.900 - Rp7.599.900
Spesifikasi
Load DirectionRight
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypePreset type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All models of the Proxon preset type torque wrench and torque driver series Microclick come with a calibration inspection certificate and can be recalibrated. The accuracy clears the ISO6789 international standard. Torque setting is very easy, and more intuitive setting is possible. Equipped with a quick release (MC30 / 60/100/200/320), it securely holds the socket and is excellent in preventing it from coming off. An adapter is attached to the driver series, and a 1/4 (6.3 mm) socket and a hexagonal shaft can be used. With 24 teeth, it is reliable and has excellent durability (wrench type). Right-hand thread measurement only
Torque management / inspection

Ulasan Produk

Tidak ada ulasan