Top Kogyo Tobi specification eco-wide

Sebelum PPN:
Rp589.900
Spesifikasi
Jaw Opening (mm)8~30
Mass (g)200
Maximum Jaw Opening (mm)30
Overall Length (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin and light compact head (approximately 20% smaller than conventional products).
wide mouth opening.
There is no protruding jaw, so it is convenient for working in narrow spaces.
Comes with 17mm glasses that can be tightened.
For scaffolding assembly and dismantling
Feature
Specification
Adjustable wrench side guaranteed torque (N.m): 305.1

Ulasan Produk

Tidak ada ulasan