Top Kogyo Surface deep socket set

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number64-6806-86
Case Dimensions (width x depth x height) (mm)215x120x60
Mass (g)1400
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents6 deep sockets / DS-410 . 412 . 413 . 414 . 417 . 419 . 421 . 424
Square Drive (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep socket 8-piece set. Convenient for storage and carrying without falling apart in a special case.
Since it is a hexagonal surface type (surface contact), the corners of bolts and nuts are hard to be damaged, ensuring high safety. The basic power socket is hexagonal.
For tightening various bolts and nuts.
Ideal for work in narrow spaces with deep depth.
* Do not apply shallow or excessive force to bolts and nuts. It may be damaged.
* Do not apply excessive force by inserting a pipe or the like into the handle.
* Insert the socket firmly to the base of the square drive.
* Do not use for any purpose other than the intended use of the tool.

Ulasan Produk

Tidak ada ulasan