WERA Stubby driver bit set (with handle)

Sebelum PPN:
Rp679.900
Spesifikasi
Dimensions (mm)Slotted bit size: 1 x 5.5, 1.2 x 6.5
Screw Driving Bit6
Set ContentsFlathead bits 072059, 072061 (1 x 5.5, 1.2 x 6.5 mm), Phillips bits 072070, 072072 (PH1, PH2), Square Phillips bits 066405, 066410 (#1, PH2)
SizePhillips bit size (PH): 1, 2, Square Phillips bit size (#): 1, 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With 6 bits in an integrated magazine in a short, compact stubby shape suitable for working in tight installation spaces. Particularly small bit-holding screwdriver with short bits for mounting in hard-to-reach places. With an overall length of just 65 mm, the Craftform Compact Stubby is truly a mini screwdriver workshop. Bits are held securely by a powerful permanent magnet in the bit mounting area. The two-component handle with its practical combination of hard and soft zones ensures a firm grip and precise working. Size stamping and colour coding by output make it easy to find the bit you need. Tough viscous bits for great versatility.

Ulasan Produk

Tidak ada ulasan