FUJIYA Nippers Anti-bacterial Strong (Tang Potong)

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number64-6545-60
Cutting edge shapeThick blade
Mass (g)160
Overall Length (mm)162
Width (mm)51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The specifications are such that an antibacterial agent is incorporated into the grip material to prevent the growth of bacteria, which can prevent the spread of infectious diseases in factories and sites.
Uses a tough blade with excellent durability.
It is also possible to cut the piano wire.
The antibacterial agents used are those that are actually used in daily life, such as cutting boards and triangular corners.
For cutting electric wires such as electrical work and light electrical work.
* Do not use for any purpose other than its intended purpose.
* Never use it for objects with electricity flowing through it. There is a risk of electric shock.
* Please check the safety around you when working.
* Please wear protective goggles when working.
* Please do not use more than your ability.
Feature
Specification
No spring

Ulasan Produk

Tidak ada ulasan