TRUSCO Standard outdoor drum reel

Kondisi Barang:
Sebelum PPN:
Rp1.999.900 - Rp2.699.900
Spesifikasi
Cable Size (mm²)1.25
Cable Specification, TypeVCT
ColorBlack
FeatureRain protection
Limit Current (A)15
Number Of Cores (C)2
Number of Outlets4
Rated Current (A)4
Rating of OutletWith cap, 2P, 15A
Where to UseFor outdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a rain cap for outdoor use.
The rubber handle has been made longer to make it easier to hold and carry.
Comes with four outlets.
For securing various outdoor power cords
*When using outdoors, please use the specified waterproof plug on the connected device as well.
*If the shape does not match, it will not be rain or dust proof.
*Please pull out the entire length of the cable from the drum before use. Doing so may cause a fire or breakdown.

Ulasan Produk

Tidak ada ulasan