WERA Speed ratchet wrench (with tag)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Overall Length (mm)152

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zyklop ratchet with 1/4" drive. The fine teeth with 72 teeth allow a low return angle of 5°. The ratchet head rotates freely and can be locked in any position using the slide switch on both sides. A sufficient amount allows you to work without any problems. It allows you to have more space for your hands even in very narrow or hard-to-reach installation situations. The pre-set positions of 0°, 15° and 90° on the left and right allow you to work safely without the ratchet head slipping. In the 0° position, the ratchet with adapter and bit can be used like a traditional screwdriver. The flywheel design accelerates the screw tightening process. The rotationally symmetrical design of the craft foam handle and the fast rotating sleeve support quick rotation. The perfect shape of the craft foam handle fits comfortably in the hand and prevents hand injuries such as blisters and calluses. The hard material used in the handle ensures quick hand switching without the risk of the skin "sticking" to the handle. The softer "anti-slip" zone improves the transmission of force and allows high forces to be exerted without loss.
1/4inch square head socket wrench insert and square head drive for 1/4inch connectors with ball lock

Ulasan Produk

Tidak ada ulasan