KANZAWA WORKS speed controller

Sebelum PPN:
Rp2.099.900
Spesifikasi
Current (A)15
Fusebreaker
Maximum Load (W)1500
Rotation Speed0-80% 100% when directly connected
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rotational speed of the power tool can be controlled. It is a high-performance type speed controller with convenient functions. It can be used for various electric tools (motors with carbon brushes) such as electric drills, electric circular saws, disc sanders, and routers. Since it can be controlled while maintaining the torque, it also helps to extend the life of the tip tool, and is safe and convenient for drilling hard wood and large diameter holes. It also has a sound reduction effect, so it is convenient in places where the noise of power tools is a concern.
*Please use within the range that does not exceed the maximum load of 1500W of this controller. This device is for AC100V. *It does not work with devices other than single-phase series-wound commutator motors (motors with brushes). *If your electric device heats up abnormally or you feel a burning smell, immediately stop using this device. *When the main volume is set to "LOW", it may not rotate depending on the device used. This is normal. As you turn the volume clockwise, it will start rotating. *In the above cases, do not leave power tools and equipment with electricity running. If you leave the unit unintentionally stopped for a long time, the motor may overheat and excessive current may flow. *When rotating at low speed, there may be a "clicking" sound, but this is a feature of the feedback control of this device and is not a malfunction. *The number of revolutions varies depending on the ambient temperature and the specifications of the electric equipment. *Do not use for dangerous equipment such as winches and hoists. * Depending on the area, noise may enter radio wave receivers such as radios. * 1 electric device is used for 1 unit. *This device is for deceleration only. It cannot be accelerated. *When you finish work, be sure to turn off the power of the equipment you are using before removing the plug from the outlet of this equipment. * Do not work with octopus wiring. *It does not work with brushed motors other than "single-phase series winding commutator motors". It may not work with some electric tools with a brushed motor "single-phase series commutator motor" equipped with an electronic control circuit.

Ulasan Produk

Tidak ada ulasan