PROXXON Spectacle Wrench (Slim-Line)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Hex Size, Across Flats (mm)6x7,8x9,10x11,12x13,14x15,16x17,18x19,20x22
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents6x7/8x9/10x11/12x13/14x15/16x17/18x19/20x22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A comfortable, cornerless grip that fits comfortably in the palm of your hand, and a matte finish that feels soft on the surface.
A slim shaft that can be easily turned even with a surface-polished, chrome-plated tip head, and a nut in a narrow space.
Despite being slim and lightweight, the torque value easily clears the DIN standard / ISO standard.
Alloy of chrome vanadium steel, vertical forging, sufficient quenching and heat treatment.
In terms of dimensions, it easily clears DIN / ISO standards, and each product is individually inspected with a gauge and finally controlled as a product.
The Proxon Industry Slimline Spanner Wrench offers the highest quality and high cost performance.
Bolt / nut turning

Ulasan Produk

Tidak ada ulasan